DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: MERCURY

Kichler Lighting Everly 29-1/2 in. 1-Light Pendant in Brushed Nickel

KK42475NIMER

Manufacturer Part #: 42475NIMER

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Everly
Diameter
11 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
29-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
11 in

Print