DESCRIPTION

Kichler Lighting Everly 12 in. 100W 1-Light Medium Base Incandescent Pendant

KK42044MER

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Everly
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
12 in

Starting at
$194.1
EACH
  • QUANTITY