DESCRIPTION

Kichler Lighting Evie 100W 3-Light Pendant in Brushed Nickel

KK43627NI

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Evie
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear/Mercury
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
14-1/4 in

$370.19
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment