Kichler Lighting
External Photocell in Black for Post Lights
Part #KK49951BK | Item #4132828 | Manufacturer Part #49951BK
Brand Model Compatibility:
Post LightsProduct Details
- Ships Via: UPS
- Additional Finishes': Black/White/
- Safety Rated: CSA UL Listed Wet
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: Post Lights
Color Finish: Black
Color Finish Category: Blacks
Diameter: 2-1/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 1-3/4 in
Indoor Outdoor: Outdoor
Material: Plastic
Material Type: Polycarbonate
UL Listed: Yes
Volts: 120V
Width: 2-1/4 in