DESCRIPTION

Kichler Lighting Fan Downrod in Distressed Black

KK360004DBK

Length:

48 in

SPECIFICATIONS

Color Finish
Distressed Black
Color Finish Category
Blacks
Diameter
1 in
Length
48 in
Type
Downrod

Starting at
$39.6
EACH
  • QUANTITY