100W 1-Light Medium Incandescent Mini Pendant in Olde Bronze
Feville™ 100W 1-Light Medium Incandescent Mini Pendant in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Feville™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Glass Type:
- Light Umber Etched
- Height:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W