DESCRIPTION

Kichler Lighting Flange Mounting Nipple Landscape Accessory

KK15502BK

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
250 in
Material
Plastic
Material Type
PVC
UL Listed
Yes
Volts
12V

Starting at
$308.16
EACH
  • QUANTITY