28 in. 60W LED Linear Bath Light in Polished Nickel

You last purchased this on
 
Kichler Lighting

Freeport 28 in. 60W LED Linear Bath Light in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Freeport 28 in. 60W LED Linear Bath Light in Polished Nickel

  • Fast #
  • Part #KK42091PNLED
  • Item #7172180
  • Manufacturer Part #42091PNLED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Polished Nickel/Olde Bronze/
  • Durable Steel frame ensures years of reliable performance
  • Safety Rated: ETL_Damp
  • Additional Shade Information: ETCHED LINEAR TEXTURED GLASS
  • Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
  • Can be Mounted Vertically or Horizontally
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
1300
Collection:
Freeport
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Rendering Index:
90
Color Temperature:
3000
Depth:
4-3/4 in
Diameter:
28 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
5 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
1300
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Contemporary
UL Listed:
No
Volts:
120V
Watts:
50 W
Width:
28 in