DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Brushed Pewter/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Kichler Lighting Granby™ 100W 3-Light Medium Incandescent Chandelier in Brushed Pewter

KK42556BPT

Manufacturer Part #: 42556BPT

Color/Finish

Brushed Pewter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Granby™
Diameter
19 in
Dimmable
No
ETL Listed
No
Glass Type
Clear Polycarbonate
Height
16-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
100
Width
19 in

Print