DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Pewter/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Kichler Lighting Granby™ 4-Light Bath Light in Polished Chrome

KK45361CH

Manufacturer Part #: 45361CH

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Granby™
Depth
6-3/4 in
Diameter
32-3/4 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
9-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
32-3/4 in

Print