6-1/2 in. 100 W 3-Light Medium Bath Bracket in Brushed Pewter

You last purchased this on
 
Kichler Lighting

Granby™ 6-1/2 in. 100 W 3-Light Medium Bath Bracket in Brushed Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Granby™ 6-1/2 in. 100 W 3-Light Medium Bath Bracket in Brushed Pewter

  • Fast #
  • Part #KK45360BPT
  • Item #4135786
  • Manufacturer Part #45360BPT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Pewter Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Olde Bronze/Brushed Pewter/Chrome/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: ETL_Damp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Granby™
Color Finish Category:
Pewter Tones
Color Finish Name:
Brushed Pewter
Depth:
6-1/2 in
Diameter:
25 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
25 in