100W Medium Bath Light in Chrome

You last purchased this on
 
Kichler Lighting

Greenbrier 100W Medium Bath Light in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Greenbrier 100W Medium Bath Light in Chrome

  • Fast #
  • Part #KK45391CH
  • Item #7234847
  • Manufacturer Part #45391CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Chrome/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Damp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Greenbrier
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-1/2 in
Diameter:
14-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
10-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
14-1/4 in