This product requires certification to purchase.

60W 2 Lights 18.5" Outdoor Wall Sconce in Textured Black

Kichler Lighting

Harbor Row 60W 2 Lights 18.5" Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49714BKT
  • Item #10329860
  • Manufacturer Part #49714BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Harbor Row 60W 2 Lights 18.5" Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49714BKT
  • Item #10329860
  • Manufacturer Part #49714BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Harbor row's upper loop detailing, seeded glass and decorative roof make it a perfect fit for vintage farmhouse style environments
  • Seeded glass panels diffuse light in a beautiful, elegant vintage glow
  • Enhance curb appeal by flanking exterior doors, garages, porches and patio walls
  • Top cover and glass panels are removable for ease of cleaning and replacement
  • Dimmable when used with dimmer switch (sold separately)
  • Takes two 60 W bulbs or LED equivalent bulbs (bulbs not included)
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
18-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
Harbor Row
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear, Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Glass
Number of Lights
2
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK49714BKT
UPC
783927042185