75W 3-Light Medium E-26 Vanity Fixture in Black
Harvan™ 75W 3-Light Medium E-26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Each fixture in the Harvan™ collection takes the industrial look and elevates to the refined
- With its black finish and polished nickel accents, this vanity light maintains the edgy industrial look but refines it just a touch
- Mixed finishes are the hallmark of Industrial design decor, and this fixture says you're in it to win it
- The first thing you notice about the Harvan™ collection is the clear ribbed glass shade
- An unexpectedly welcome detail, it owns its uniqueness
- The ribbing doesn't affect the light, so you still get the ambient lighting you'd want above your vanity mirror
- Takes three medium E26 up to 100 W bulbs or equivalent LED bulbs (bulbs not included)
- These vanity lights produce a pleasing ambient light to your bathroom
Specifications
- ADA Compliant:
- No
- Collection:
- Harvan™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 25 in