This product requires certification to purchase.

75W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

Kichler Lighting

Harvest Ridge 75W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49691BKT
  • Item #7172488
  • Manufacturer Part #49691BKT
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Harvest Ridge 75W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK49691BKT
  • Item #7172488
  • Manufacturer Part #49691BKT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR RIBBED WITH INSIDE SANDBLAST
  • Requires Certification
Dimensions & Measurements
Depth
11-1/2 in
Diameter
11 in
Height
9 in
Width
11 in
Characteristics & Features
Collection
Harvest Ridge
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Glass Type
Clear Polycarbonate
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927469500