Kichler Lighting
Hatteras Bay 50W 3-Light Halogen Fixed Rail Fixture in Olde Bronze
Part #KK7050OZ | Item #4132803 | Manufacturer Part #7050OZ
How to get it:
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Polished Nickel/Midnight Chrome/
- Safety Rated: ETL_Damp
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Reflector
Bulb Type: Incandescent
Collection: Hatteras Bay
Color Finish: Olde Bronze
Color Finish Category: Bronze Tones
Depth: 7-1/2 in
Diameter: 5-1/2 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 11-1/4 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Length: 22-3/4 in
Light Bulb Base Type: GU10
Light Bulb Shape Code: MR16
Lighting Direction: Down Lighting
Lighting Style: Contemporary
Material: Steel
Number Of Lights: 3
Product Type: Fan Acessory
Style: Contemporary
Type: Fan Acessory
UL Listed: Yes
Volts: 120V
Watts: 50
Width: 5-1/2 in