Hatteras Bay 50W 3-Light Halogen Fixed Rail Fixture in Polished Nickel

Part #KK7050PN  |  Item #4132758  |  Manufacturer Part #7050PN

$203.99 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Polished Nickel/Midnight Chrome/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: METAL

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Hatteras Bay

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Diameter: 5-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 11-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 22-3/4 in

Light Bulb Base Type: GU10

Light Bulb Shape Code: MR16

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

Product Type: Fan Acessory

Style: Contemporary

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 50

Width: 5-1/2 in