60 in. 5-Blade Ceiling Fan in Weathered Zinc
Hatteras Bay Patio Collection 60 in. 5-Blade Ceiling Fan in Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Zinc/Distressed Black/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM , Light Kit Included , Blade Span 60
- Additional Shade Information: FRESNEL LENS
- Safety Rated: CSA UL Listed Damp
Specifications
- ADA Compliant:
- No
- AMP:
- 0.60, 0.28
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6282 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut/Medium Walnut
- Collection:
- Hatteras Bay Patio Collection
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 157
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W