60W 4-Light Indoor Pendant in Antique White Distressed

You last purchased this on
 
Kichler Lighting

Hayman Bay™ 60W 4-Light Indoor Pendant in Antique White Distressed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Hayman Bay™ 60W 4-Light Indoor Pendant in Antique White Distressed

  • Fast #
  • Part #KK43259DAW
  • Item #4821413
  • Manufacturer Part #43259DAW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Antique White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Distressed Antique White/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Hayman Bay™
Color Finish Category:
Whites
Color Finish Name:
Distressed Antique White
Diameter:
15 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
29-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
4
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
15 in