This product requires certification to purchase.

30-1/2 x 94-1/2 in. 60W 6-Light 1-Tier Incandescent Chandelier in Natural Brass

Kichler Lighting

Heddle 30-1/2 x 94-1/2 in. 60W 6-Light 1-Tier Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK52466NBR
  • Item #9806908
  • Manufacturer Part #52466NBR
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Heddle 30-1/2 x 94-1/2 in. 60W 6-Light 1-Tier Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK52466NBR
  • Item #9806908
  • Manufacturer Part #52466NBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Elegantly trimmed fabric shade
  • Light floral etched detailing
  • 72 in
  • Heddle illuminates in vintage style, instantly elevating your comforting rustic space
  • A warm, rich brass finish with darker areas of oxidation, natural brass has the look and feel of your favorite well-worn antiques
  • Heddle's white fabric shade features a soft visual texture and textured black finish trimming
  • Fixture measures 30.4 in diameter x 16.0 in height and can be adjusted to hang up to 94.5 in
  • Bring warmth to your dining or living room or over a kitchen island with this distinct, vintage-inspired chandelier
  • Takes six candelabra up to 60W bulbs or equivalent LED bulbs (bulbs not included)
  • Heddle’s ambient lighting creates the foundation for illumination that every space needs
  • Requires Certification
Dimensions & Measurements
Depth
30-1/2 in
Height
94-1/2 in
Width
30-1/2 in
Characteristics & Features
Collection
Heddle
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Farmhouse
Material
Steel, Fabric
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927014878