Hendrik 100 W 3-Light Medium Mini Chandelier in Brushed Nickel

Part #KK1671NI  |  Item #3280888  |  Manufacturer Part #1671NI

$307.99 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Hendrik

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 19 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 16-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

Number of Tiers: 1

Product Type: Fan Acessory

Style: Contemporary

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 19 in