• Cart

DESCRIPTION

Kichler Lighting Hendrik™ 100W 2-Light Medium Island Light in Olde Bronze

KK3875OZ

Color Finish

Olde Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
2
Watts
100
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now