60W 2-Light Candelabra E-12 Vanity Fixture in Black
Hex 60W 2-Light Candelabra E-12 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Stacking bold geometric shapes, the Hex 2 light vanity elegantly modernizes your space. Its refined finish complements various styles. Refresh your vanity lighting with the warm glow of gorgeous glass
- With its clean, bold design, this modern beauty proves that less is often more
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Its beautiful opal glass illuminates your space in a warm, inviting glow
- Install it facing up or down
- Ideal for your bathroom vanity
- Takes two E12 up to 60 W candelabra bulbs or equivalent LED bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Hex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-1/4 in