22.75in. 180W 3-Light E26 Vanity Fixture in Champagne Bronze
Jemsa 22.75in. 180W 3-Light E26 Vanity Fixture in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Equally gorgeous and flexible, Jemsa elevates your modern bathroom in style
- A warm, muted brushed gold finish, Champagne Bronze™ is elegant and timeless with a refined matte sheen
- Its clear fluted glass produces a unique lighting effect
- Requires three T10 or A19, E26 medium base, 60 W maximum bulbs or equivalent LED bulbs, not included
- Mount with glass facing up or down
- Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
Specifications
- ADA Compliant:
- No
- Collection:
- Jemsa
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 5 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 22-3/4 in