32in. 240W 4?Light E26 Vanity Fixture in Black
Jemsa 32in. 240W 4?Light E26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Equally gorgeous and flexible, Jemsa elevates your modern bathroom in style
- Black is a simple yet elegant, neutral finish that adds refinement to any setting
- Its clear fluted glass produces a unique lighting effect
- Requires three T10 or A19, E26 medium base, 60 W maximum bulbs or equivalent LED bulbs, not included
- Mount with glass facing up or down
- Perfect for over a single or double vanity with plenty of mirror space in your bathroom
Specifications
- ADA Compliant:
- No
- Collection:
- Jemsa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 32 in