Joelson 100W 3-Light Medium E-26 Incandescent Chandelier in Olde Bronze

Part #KK43922OZ  |  Item #7172629  |  Manufacturer Part #43922OZ

$200.00 EACH

Color/Finish: Olde Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Documents

Specifications

Bulb Style: Pear Shape

Bulb Type: Incandescent

CSA Certified: No

Collection: Joelson

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin Etched Cased Opal

Height: 18-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Up Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Style: Transitional

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 7.19

Width: 20 in