100W 1-Light Medium Incandescent Flush Light in Brushed Nickel
Keller™ 100W 1-Light Medium Incandescent Flush Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Keller™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- Energy Star Compliant:
- No
- Glass Type:
- Cased Opal
- Height:
- 47 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- Watts:
- 100 W