This product requires certification to purchase.

75W 3-Light Medium Vanity Fixture in Black

Kichler Lighting

Kennewick 75W 3-Light Medium Vanity Fixture in Black

  • Fast #
  • Part #KK55087BK
  • Item #9695226
  • Manufacturer Part #55087BK
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Kennewick 75W 3-Light Medium Vanity Fixture in Black

  • Fast #
  • Part #KK55087BK
  • Item #9695226
  • Manufacturer Part #55087BK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
9-3/4 in
Length
22-3/4 in
Width
22-3/4 in
Characteristics & Features
Collection
Kennewick
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Classic, Modern, Traditional, Transitional
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927011471