DESCRIPTION

Kichler Lighting Kimberley Collection 5-Blade Ceiling Fan in Berkshire Bronze

KK300008BKZ

Color Finish

Berkshire™ Bronze

SPECIFICATIONS

AMP
0.75
Blade Finish
Dark Cherry
Blade Pitch
14°
Blade Span
60 in
Bulb Type
LED
CFM
6178
Collection
Kimberley Collection
Color Finish
Berkshire™ Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
UmberEtched
Height
25-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
91

$870.44
EACH

(Pricing is for Berkshire™ Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment