OUTDOOR WALL 2LT
Kroft OUTDOOR WALL 2LT
Frequently Purchased Together
Product Details
Product Details
- With full interior corner channels, the Kroft outdoor wall light ensures water stays out while stylishly hiding the edge of its thicker clear glass panes.
Specifications
- ADA Compliant:
- No
- Collection:
- Kroft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- Volts:
- 120V
- Wall Sconce Type:
- Candle Style
- Watts:
- 120 W
- Width:
- 7 in