100W Medium Flush Mount in Mission Bronze

You last purchased this on
 
Kichler Lighting

Lacey 100W Medium Flush Mount in Mission Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lacey 100W Medium Flush Mount in Mission Bronze

  • Fast #
  • Part #KK42387MIZ
  • Item #4134890
  • Manufacturer Part #42387MIZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mission Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Mission Bronze/Antique Pewter/
  • Drum shaped fabric shade
  • Additional Shade Information: Dimensions & Description; 20.00 DIA , LIGHT UMBER TRANSLUCENT , SATIN ETCHED WHITE
  • Safety Rated: ETL_Dry
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lacey
Color Finish Category:
Bronze Tones
Color Finish Name:
Mission Bronze
Diameter:
20 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
13 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
Volts:
120V
Watts:
100 W
Width:
20 in