52 in. 5-Blade Ceiling Fan with Light Kit in Antique Pewter

You last purchased this on
 
Kichler Lighting

Lacey™ 52 in. 5-Blade Ceiling Fan with Light Kit in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lacey™ 52 in. 5-Blade Ceiling Fan with Light Kit in Antique Pewter

  • Fast #
  • Part #KK300181AP
  • Item #4133357
  • Manufacturer Part #300181AP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.41
Blade Pitch:
14°
Blade Span:
52 in
CFM:
5460 ft3/min
Ceiling Fan Blade Finish:
Light Cherry/Dark Cherry
Collection:
Lacey™
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Energy Star Compliant:
Yes
Glass Type:
Etched Cased Opal
Green Product:
Yes, Energy Star
Indoor Outdoor:
Indoor
Light Bulb Shape Code:
T9
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Number of Blades:
5
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
29 W