52 in. 5-Blade Ceiling Fan with Light Kit in Olde Bronze

You last purchased this on
 
Kichler Lighting

Lacey™ 52 in. 5-Blade Ceiling Fan with Light Kit in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lacey™ 52 in. 5-Blade Ceiling Fan with Light Kit in Olde Bronze

  • Fast #
  • Part #KK300181OZ
  • Item #4136475
  • Manufacturer Part #300181OZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.41
Blade Pitch:
14°
Blade Span:
52 in
CFM:
5460 ft3/min
Ceiling Fan Blade Finish:
Walnut/Medium Cherry
Collection:
Lacey™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Energy Star Compliant:
Yes
Glass Type:
Etched Cased Opal
Green Product:
Yes, Energy Star
Indoor Outdoor:
Indoor
Light Bulb Shape Code:
T9
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Number of Blades:
5
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
29 W