DESCRIPTION

Kichler Lighting Landscape Accessory Lens

KK15079

Color Finish

 

SPECIFICATIONS

Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Length
2-1/2 in
Material
Glass
Type
Lens
UL Listed
No
Watts
11.6

Starting at
$94.05
EACH
  • QUANTITY

DOCUMENTS