Landscape Surface Mount Bracket in Textured Black

Part #KK15607BKT  |  Item #982386  |  Manufacturer Part #15607BKT

$17.96 EACH

Color/Finish: Textured Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Brass (Unfinished)/Bronzed Brass/Textured White/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: TREE MOUNTING BRACKET

Documents

Specifications

Brand Model Compatibility: Low Voltage Fixtures

Color Finish: Textured Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

End Connection 1: NPSM

End Connections: NPSM

Energy Star Compliant: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Installation Type: Wall Mount

Length: 1-1/2 in

Material: Aluminum

Product Type: Bracket

UL Listed: Yes

Width: 2-1/2 in