60W 1-Light Candelabra Wall Sconce in Shadow Bronze

You last purchased this on
 
Kichler Lighting

Lara 60W 1-Light Candelabra Wall Sconce in Shadow Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lara 60W 1-Light Candelabra Wall Sconce in Shadow Bronze

  • Fast #
  • Part #KK45362SWZ
  • Item #4229525
  • Manufacturer Part #45362SWZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Shadow Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Shadow Bronze/Classic Pewter/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: CLEAR CYLINDER W/ETCHED BEIGE INNER GLASS CANDLE
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Lara
Color Finish Category:
Bronze Tones
Color Finish Name:
Shadow Bronze
Depth:
6 in
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
16-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Traditional
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
4-3/4 in