2-Light Pendant in Olde Bronze

You last purchased this on
 
Kichler Lighting

Larkin™ 2-Light Pendant in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Larkin™ 2-Light Pendant in Olde Bronze

  • Fast #
  • Part #KK42565OZ
  • Item #4602281
  • Manufacturer Part #42565OZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/Antique Copper/Sterling Gold/Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Larkin™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
8 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
No
Length:
11-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
Volts:
120V
Watts:
60 W
Width:
8 in