DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/Black/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

Kichler Lighting Larkin 60W 8-Light Foyer Pendant in Olde Bronze

KK42591OZ

Manufacturer Part #: 42591OZ

Color/Finish

Olde Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Larkin
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
47-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
8
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
24 in

Print