Laurel 6-Light 60 W Candelabra Chandelier in Shadow Bronze

Part #KK42862SWZ  |  Item #4229630  |  Manufacturer Part #42862SWZ

Color/Finish: Shadow Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Laurel

Color Finish: Shadow Bronze

Color Finish Category: Bronze Tones

Height: 33-1/2 in

Length: 36 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 6

Watts: 360

Width: 18 in