This product requires certification to purchase.

60W 4-Light Candelabra E-12 Pendant Light in Polished Nickel

You last purchased this on
 
Kichler Lighting

Layan™ 60W 4-Light Candelabra E-12 Pendant Light in Polished Nickel

  • Fast #
  • Part #KK43051PN
  • Item #7813962
  • Manufacturer Part #43051PN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Layan™ 60W 4-Light Candelabra E-12 Pendant Light in Polished Nickel

  • Fast #
  • Part #KK43051PN
  • Item #7813962
  • Manufacturer Part #43051PN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glamorous in shape and style, the Layan™ 4 light pendant is a gem that lights up a space
  • The Polished Nickel and classic Bronze finish combination shine with style, while the decorative crystal pendant sparkles
  • Requires Certification

Specifications

Collection:
Layan™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Height:
26-3/4 in
Installation Type:
Ceiling Mount
Length:
24 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Overall Height:
64 in
Volts:
120V
Watts:
60 W
Width:
24 in