DESCRIPTION

Kichler Lighting LED Linear Track

KK12330

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Height
13/100 in
Length
36 in
Width
17/25 in

Starting at
$5.21
EACH
  • QUANTITY