DESCRIPTION

Kichler Lighting LED Tape Light U-Channel Track

KK10174

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Length
36 in
UL Listed
No

Starting at
$10.01
EACH
  • QUANTITY