60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Luella 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- You'll know the Luella convertible pendant by its gorgeous black metal shade. Easily convert Luella from semi flush to pendant with the included stem
- Decorative arms and spinning with a classic taper shade silhouette make Luella a luxe updated traditional beauty
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Its refined shade is reminiscent of the decorative steel shades found on early twentieth century lighting
- Fixture measures 22 inches in diameter x 8.25 inches in height; install as a flush mount or pendant with the included stems
- Takes four candelabra E12 up to 60W bulbs or equivalent LED bulbs, not included
- Dimmable when used with a dimmer switch, sold separately
- Designed for easy cleaning: Turn off electric current, and wipe with a damp cloth
- Use as semi flush in a hallway, short-ceiling entry, or bedroom, and as pendant over a small dining room table or a kitchen island
- Limited one (1) year from the date of purchase
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Luella
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-1/4 in
- Installation Type:
- Semi-flush Mount
- Length:
- 47 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern, Traditional
- Material:
- Metal, Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in