64W 5-Blade Ceiling Fan with 52 in. Blade Span in Weathered Steel Powder Coat
Lyndon Patio 64W 5-Blade Ceiling Fan with 52 in. Blade Span in Weathered Steel Powder Coat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Weathered Steel Powder Coat/Distressed Black/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 15MM , Light Kit Included , Blade Span 52
- Additional Shade Information: CLEAR SEEDED
- Safety Rated: CSA UL Listed Wet
Specifications
- ADA Compliant:
- No
- AMP:
- 0.54, 0.20
- Application:
- Residential
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4946 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Teak
- Collection:
- Lyndon Patio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Weathered Steel Powder Coat
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 19 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 161
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W