360W 6-Light 32in. Wide 1?Tier Chandelier with Rippling Arm Design in Black
Malene 360W 6-Light 32in. Wide 1?Tier Chandelier with Rippling Arm Design in Black
Frequently Purchased Together
Product Details
Product Details
- The Malene chandelier is inspired by the graceful movement of rippling water-gentle, flowing, and captivating. These characteristics come to life in its soft, sweeping arms and elegant, stacked details. Delicate details on the sleeve holder complement its low profile.
- Use B10 bulbs for a more traditional look or clear G16.5 bulbs to give it a modern touch
- Ideal in your foyer, dining room, living room, or bedroom
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (6) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Malene
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 32 in
- Dimmable:
- Yes
- Height:
- 17-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 32 in