This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Marette 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK55001BK
  • Item #8129930
  • Manufacturer Part #55001BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Marette 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK55001BK
  • Item #8129930
  • Manufacturer Part #55001BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offers a classic design that works well with traditional and transitional decor
  • Can be installed with glass up or down
  • The 2 light Marette vanity light is perfect above vanity mirror in a bathroom or powder room
  • Takes two medium E26 up to 75W bulb equivalent
  • The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s a beautiful light source in your living space
  • Requires Certification
Dimensions & Measurements
Height
7-3/4 in
Length
6 in
Width
13-1/2 in
Characteristics & Features
Collection
Marette
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Etched Cased Opal, Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary, Transitional
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927572927