27-3/4 x 1-3/4 in. Mirror Round in Blacks
Martell 27-3/4 x 1-3/4 in. Mirror Round in Blacks
Frequently Purchased Together
Product Details
Product Details
- Inspired by European circular mirrors, the Martell™ mirror enhances the décor of any room with its decorative faux leather strap and matte black finish. Equipped with a touch dimming feature so you can adjust the lighting from bright to dim based on your room's needs
Specifications
- Collection:
- Martell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Height:
- 39-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 27-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 450
- Material:
- Steel
- Product Type:
- Mirror
- Shape:
- Round
- Size:
- 39-1/2 in x 27-3/4 in x 1-3/4 in
- Volts:
- 120V
- Watts:
- 61.5 W
- Weight:
- 23.20 lb
- Width:
- 1-3/4 in