This product requires certification to purchase.

2-Light Outdoor Wall Sconce, Black Textured, Candelabra Base

Kichler Lighting

Mathus 2-Light Outdoor Wall Sconce, Black Textured, Candelabra Base

  • Fast #
  • Part #KK59120BKT
  • Item #10241038
  • Manufacturer Part #59120BKT
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Mathus 2-Light Outdoor Wall Sconce, Black Textured, Candelabra Base

  • Fast #
  • Part #KK59120BKT
  • Item #10241038
  • Manufacturer Part #59120BKT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Mathus large outdoor wall light is equally sturdy and stylish, including thicker glass planes. Fine beveling adorns each pane's perimeter, matching its sleek finish in refined distinction. The Mathus collection also comes with our Rigid Stay Straight Stem for maximum lamp stability.
  • Requires Certification
Dimensions & Measurements
Height
24-1/4 in
Width
10-3/4 in
Characteristics & Features
Collection
Mathus
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Colonial
Material
Aluminum
Number of Lights
2
Wall Sconce Type
Lantern
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK59120BKT
UPC
783927040211