This product requires certification to purchase.

30in. 3?Light Outdoor Wall Lantern XL, Wet Rated in Textured Black

Kichler Lighting

Mathus 30in. 3?Light Outdoor Wall Lantern XL, Wet Rated in Textured Black

  • Fast #
  • Part #KK59121BKT
  • Item #10241042
  • Manufacturer Part #59121BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Mathus 30in. 3?Light Outdoor Wall Lantern XL, Wet Rated in Textured Black

  • Fast #
  • Part #KK59121BKT
  • Item #10241042
  • Manufacturer Part #59121BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Mathus extra-large outdoor wall light is equally sturdy and stylish, including thicker glass planes. Fine beveling adorns each pane's perimeter, matching its sleek finish in refined distinction. The Mathus collection also comes with our Rigid Stay Straight Stem for maximum lamp stability.
  • Requires Certification
Dimensions & Measurements
Height
30-1/4 in
Width
13-1/2 in
Characteristics & Features
Collection
Mathus
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Colonial
Material
Aluminum
Number of Lights
3
Wall Sconce Type
Lantern
Electrical & Operational Information
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK59121BKT
UPC
783927040235