DESCRIPTION

Kichler Lighting Medium Sized Floodlight for Cross Lighting

KK15241

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
6-3/4 in
Length
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R30
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
75
Width
5 in

Starting at
$108.06
EACH
  • QUANTITY